E1115 1372MM x 23M - MMM9819512V

Order Code: ZT2519439S

£799.99 Inc VAT (20%)


Description

3M™ Cushion-Mount™ Plus Plate Mounting Tape provides high quality standard prints and is suitable for mounting flexographic print plates to print cylinders.

Features and Benefits
• Provides high quality process prints
• Easy removal of plates
• Has air release features

Applications
• Used for mounting flexographic print plates to print cylinders

See full description
Specifications for E1115 1372MM x 23M - MMM9819512V
  • Length
    23m
  • Colour
    Brown
  • Material
    Foam
  • Width
    1372mm
  • MFR Part No.
    7000042359
  • Tape Type
    Mounting Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome