E1120 457MM x 23M - MMM9814544P

Order Code: ZT2519385S

£269.99 Inc VAT (20%)


Description

This 3M™ Cushion-Mount™ Plus Plate Mounting Tape provides high quality process prints.

Features and Benefits
• Features cushioned flexographic plate mounting sticky back tape
• Air release feature adhesive for easy removal of plates
• Designed for high quality process prints

Typical applications
• Suitable for mounting flexographic print plates to print cylinders

See full description
Specifications for E1120 457MM x 23M - MMM9814544P
  • Length
    23m
  • Material
    Foam
  • Width
    457mm
  • Colour
    Brown
  • MFR Part No.
    7000042361
  • Tape Type
    Mounting Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome