E1520 1372MM x 23M - MMM9819420G

E1520 1372MM x 23M - MMM9819420G

Order Code: ZT2519458SCopy

£819.99 Inc VAT (20%)


Description

3M™ Cushion-Mount™ Plus Plate Mounting Tape provides high quality standard prints and is suitable for mounting flexographic print plates to print cylinders.

Features and Benefits
• Provides high quality medium process prints
• Easy removal of plates

Applications
• Suitable for Mount flexographic print plates to print cylinders

See full description
Specifications for E1520 1372MM x 23M - MMM9819420G
  • Colour
    Purple
  • MFR Part No.
    7000042352
  • Material
    Polyethylene Foam
  • Tape Thickness
    0.5mm
  • Width
    1372mm
  • Length
    23m
  • Tape Type
    Mounting Tape