E1520 610MM x 23M - MMM9819420J

Order Code: ZT2519412S

£359.99 Inc VAT (20%)


Description

3M™ Cushion-Mount™ Plus Plate Mounting Tape provides high quality standard prints and is suitable for mounting flexographic print plates to print cylinders.

Features and Benefits
• Provides high quality medium process prints
• Easy removal of plates

Applications
• Suitable for Mount flexographic print plates to print cylinders

See full description
Specifications for E1520 610MM x 23M - MMM9819420J
  • Length
    23m
  • Width
    610mm
  • MFR Part No.
    7000115973
  • Material
    Polyethylene Foam
  • Colour
    Purple
  • Tape Type
    Mounting Tape
  • Tape Thickness
    0.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome