E1715 1372MM X 23M Plate to Print Cylinders

Order Code: ZT2519418S

£799.99 Inc VAT (20%)


Description

This 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1715 is great for building-up print cylinder diameter.

Features and Benefits
• Has consistent caliper control allowing for multiple foam densities on a print to provide optimised print quality
• Designed for increased productivity and reducing total handling time
• Air release feature adhesive for easy removal of plates

Typical Applications
• Suitable for building-up print cylinder diameter

See full description
Specifications for E1715 1372MM X 23M Plate to Print Cylinders
  • Colour
    Teal
  • Length
    23m
  • MFR Part No.
    7000042375
  • Width
    1372mm
  • Material
    Polyethylene Foam
  • Tape Thickness
    0.38mm
  • Tape Type
    Mounting Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome