E1915 457MM x 23M - MMM9812825E

E1915 457MM x 23M - MMM9812825E

Order Code: ZT2519270SCopy

£269.99 Inc VAT (20%)


Description

3M™ Cushion-Mount™ Plus Plate Mounting Tape provides high quality standard prints and is suitable for mounting flexographic print plates to print cylinders.

Features and Benefits
• Provides high quality light to medium combination prints
• Easy application whilst mounting
• Easy removal of plates
• Has air release features

Applications
• Used for mounting flexographic print plates to print cylinders

See full description
Specifications for E1915 457MM x 23M - MMM9812825E
  • Colour
    Brown
  • Series
    E1915
  • MFR Part No.
    7000042373
  • Material
    Polyethylene Foam
  • Tape Thickness
    0.11mm
  • Length
    23m
  • Width
    457mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome