No More Nails Ultra Strong Double Sided Mounting Tape Permanent 19mm X 1.5m Roll

Order Code: ZT3673515S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£5.290%
10 - 19£5.084%
20 - 49£4.878%
50 - 99£4.6512%
100 +£4.4416%


Description

Ultra strong double sided instant grab tape for easy fast and durable mounting inside and outside. For permanent mounting of hooks, signs, numbers, pictures, bathroom, accessories and more. The roll is 19mm x 1.5m and can hold up to 120kg in total.

High strength permanent adhesive with superior grab strength that eliminates the need for nails, screws and plugs in many DIY, building, crafting and repairing jobs. No More Nails Ultra Strong will hold up to 120kg per roll. For both interior and exterior use, No More Nails is ideal for use on wood, ceramic tiles, metal, brick, stone, plaster and most plastics. This pack contains 1 roll measuring 19.5mm wide and 1.5m long.

See full description
Specifications for No More Nails Ultra Strong Double Sided Mounting Tape Permanent 19mm X 1.5m Roll
  • Width
    19mm
  • Length
    1.5m
  • Adhesive Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome