Repulpable Double Coated Tape R3227 Blue 24 mm x 55 M 0.09 Mm

Order Code: ZT5134402S

£16.99 Inc VAT (20%)


Description

3.0 mil, tissue backing, double sided tape, excellent heat resistance up to 176.67 �C
Thin, strong, conformable backing for core starting, tabbing, roll closing, and zero speed splicing at the sheeter, good for a wide variety of papers and temperatures
Repulpable adhesive prevents broke contamination from non-repulpable splice material
Meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food)
Packaged in sealed plastic bags helps protect constant moisture content of unused tape



Suggested Applications
Use for zero speed splicing at the sheeter, core starting and roll closing

See full description
Specifications for Repulpable Double Coated Tape R3227 Blue 24 mm x 55 M 0.09 Mm
  • Colour
    Blue
  • Product Type
    Double Coated Tape
  • Length
    55m
  • Width
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome