Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Double Sided Tapes
Scotch Double Sided Tape 19mm x 3 Transparent 6651933
By 3M
Order Code:
ZT1543640S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/double-sided-tapes/scotch-double-sided-tape-19mm-x-3-transparent-6651933/p/ZT1543640S
Add to quotation
View all Double Sided Tapes
Description
Scotch Durable Double Sided Tape 19mmx33m Transparent 6651933
Specifications
Specifications for Scotch Double Sided Tape 19mm x 3 Transparent 6651933
Width
120mm
MFR Part No.
3M72655
Depth
120mm
Height
120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome