SJ387B 25mmx2.5M Black Tape 6.1mm Blister

SJ387B 25mmx2.5M Black Tape 6.1mm Blister

Order Code: ZT3300902SCopy

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

With a mushroom headed snap fastening and a modified acrylic adhesive on the back of its polypropylene construction, the 3M™ SJ3870 Dual Lock™ Re-closable Fastening Tape can be fastened and refastened up to 1000 times before losing 50% of its original tensile strength which is up to 5 times the strength of typical hook and loop fasteners.

Strong and resilient, the 3M™ SJ3870 Dual Lock™ can be used on a variety of surfaces, both indoor and outdoor. When fastened the tape gives a smooth clean attachment for a seamless appearance. You'll know when the connection is secure thanks to the audible "snap" of the connection heads and can be used in place of screws to create secure and lasting bonds in next to no time.

Features and Benefits
• General purpose acrylic adhesive bonds to medium to high surface energy substrates (e.g. metal, ABS)
• Stem density: 250 stems/in²
• Closure cycle life can be fastened up to 1000 times before losing 50% of tensile strength
• Mushroom shaped stems engage through snapping in place for a secure fastening
• Good aging performance and resistance against humidity
• Good initial adhesion
• Quick and easy to install
• Durable for indoor and outdoor applications

Typical Applications
• Domestic
• Office
• Industrial

See full description
Specifications for SJ387B 25mmx2.5M Black Tape 6.1mm Blister
  • Length
    2.5m
  • Material
    Acrylic
  • Tape Thickness
    6.1mm
  • MFR Part No.
    7100123347
  • Adhesive Material
    Acrylic
  • Width
    25mm
  • Colour
    Black