Transfer Tape 9711S100 Grey Metallic 25 mm x 10 M x 01 Mm

Order Code: ZT5135422S

£53.99 Inc VAT (20%)


Description

XYZ-conductivity through the adhesive
Excellent conformability and quick bonding
Good EMI shielding in bond line gap
Thicker construction to conform to non-flat surfaces
Improved electrical contact to small size areas
Good handling and workability
Other thicknesses may be available upon request

Suggested Applications

See full description
Specifications for Transfer Tape 9711S100 Grey Metallic 25 mm x 10 M x 01 Mm
  • Width
    25mm
  • Colour
    Grey Metallic
  • Thickness
    0.1mm
  • Product Type
    Transfer Tape
  • Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome