Quantity | Price | Discount |
---|---|---|
1 - 9 | £3.99 | 0% |
10 - 19 | £3.83 | 4% |
20 - 49 | £3.67 | 8% |
50 - 99 | £3.51 | 12% |
100 + | £3.36 | 16% |
Securpak 5m PVC Tape White PVC Tape: To EN IEC 60454 and UL PVC electrical tape is made from heavy duty, industrial grade PVC. It is flame retardant, resistant to acids, alkalis, UV, oil, abrasion, and moisture. It have a sticky rubber resin that offers superior adhesive qualities. APPLICATION? It is ideal for all wiring projects and repairs: Including spliced wires, cable insulation, wire bundling, and a great All-Around Household tape. A: Strong adhesion > 1.8N/mm B: High Elasticity C: Insulation (Application up to 600 Volt operating voltage, and stand up to 6kv breakdown D: Flame retardant E: Operating temperature. -10�C ~ 80 �C (176 �F) Fully REACH & RoHS Compliant
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.