9464 A+b Dual Cartridge 50ml

Order Code: ZT1042116P

£16.99each Inc VAT (20%)
£169.90 minimum order value

Minimum order quantity: 10.

Description

LOCTITE EA 9464 structural bonding - 2K Epoxy, toughened, gap filling, fast cure

Working time: 10 - 20 min.
Viscosity in Pa-s: 96.
Peel strength: 7 - 10 N/mm.
Service temperature range: -55°C - +120°C.

See full description
Specifications for 9464 A+b Dual Cartridge 50ml
  • Features
    Good for Gap Filling
    Fast Curing
    Good Choice for Dissimilar Materials
    Creates a Tough Bond
    High Peel and Shear Strength
  • Pack Size
    50ml
  • Colour
    Grey
  • Drying / Bonding Time
    10-20min
  • Compatible Materials
    Brick
    Metal
    Wood
    Ceramics
    Rubber
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome