KwikWeld Epoxy Syringe - 25ml

Order Code: ZT4779993S

£7.49 Inc VAT (20%)
£7.996% off
QuantityPriceDiscount
1 - 4£7.490%
5 +£7.046%


Description

J-B Weld KwikWeld is a fast-setting version of the original J-B Weld two-part epoxy Cold-Weld system which provides strong, lasting repairs to metal and multiple other surface types. Sets within minutes and cures within just a couple of hours. Resistant to water, chemicals and heat. Cures consistently, no shrinkage/foaming. After mixing, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing.
Specifications: Bonding Strength: 2, 424PSI.Set Time: 6 Minutes.Cure Time: 4-6 Hours.Colour When Dry: Dark Grey.Size: 25ml.

See full description
Specifications for KwikWeld Epoxy Syringe - 25ml
  • Glue Type
    All-Purpose/Quick Setting
  • Size
    25ml
  • Pack Type
    Syringe
  • Initial Set Time
    6min