Low Odour Acrylic Adhesive DP8810NS, Green, 45 ml
0
1

Low Odour Acrylic Adhesive DP8810NS, Green, 45 ml

Order Code: ZT1013917XCopy

£18.99 Inc VAT (20%)


Description

3M Scotch-Weld Low Odour Acrylic Adhesive DP8810NS is our low-Odour, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.

Specifications for Low Odour Acrylic Adhesive DP8810NS, Green, 45 ml
  • Colour
    Green
  • Compatible Materials
    Ceramics
    Metal
    Plastic
    Rubber
  • Features
    Bonds most substrates
    Extra Strong
    Good shear/peel strength
  • MFR Part No.
    62285414462
  • Drying / Bonding Time
    8 to 23min
  • Product Composition
    Viscous liquid
  • Type
    Structural Adhesive
  • Bonding Time Grade
    Long (over 12 Hours)
  • Flammable
    No
  • Resistance Type
    Shock-Resistant
  • Series
    DP8810NS
  • Viscosity Grade
    Flowless Liquid
  • Maximum Service Temperature
    149
  • Container Type
    Cartridge
  • Minimum Service Temperature
    40
  • Product Type
    Acrylic Adhesive
  • Temperature Resistance Range
    40 to 160°
  • Pack Size
    45ml