0
1

MS9399 White Adhesive - 50ml

Order Code: ZT1014780X

50ml
£14.39 Inc VAT (20%)


Description

Modified silane flexible adhesive. Very fast full cure. Bond without primer. Over-paintable.

Strength: 3N/mm².
Sealant type: modified silane.
Colours: white and black.
Temperature: -40 to +100°C.
Comment: 2-part elastic adhesive.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome