Flexible Filler Squeezy Tube 200ml EVBFLEXTUBE

Flexible Filler Squeezy Tube 200ml EVBFLEXTUBE

Order Code: ZT1277919PCopy

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£5.985%
10 +£5.6610%

Currently unavailable

Description

This Everbuild Flexible Decorators Filler is a fast drying, acrylic based filler and sealant which remains permanently flexible, and can be overpainted in an hour with most paint types, or covered over with wallpaper. No sanding down is required. The multipurpose filler is easily cleaned with water, and is ideal for sealing, filling cracks, and gaps prior to decorating. The 200ml sealant can also be used around skirting boards, ceiling cornices, window and door frames, as well as stair treads, risings, and fixtures adjoining walls. Specifications Colour White. Size 200ml.

See full description
Specifications for Flexible Filler Squeezy Tube 200ml EVBFLEXTUBE
  • MFR Part No.
    EASIFLEX
  • Type
    Ready Mixed
  • Colour
    White
  • Size
    200ml
  • Filler Type
    Ready-Mixed
  • Pack Type
    Tubes
  • Use
    Multipurpose