Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Caulks, Sealants & Fillers
Fillers
Masonry Repair Filler 2kg
By Tetrion
Order Code:
ZT4971771S
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 - 9
£12.72
5%
10 +
£12.05
10%
1
Add to basket
Get it in
5-6
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/adhesives-and-sealants/fillers/masonry-repair-filler-2kg/p/ZT4971771S
Add to quotation
View all Fillers
Description
Tetrion Masonry Repair Filler 2kg Easy to mix and use Sets hard in 1 hour Completely waterproof
Tags:
#BulkDiscount
Specifications
Specifications for Masonry Repair Filler 2kg
Product Type
Masonry Repair Filler
Weight
2kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome