Tape 4936P, Grey, 19 mm x 33 m, 0.6 mm

Order Code: ZT1013564X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Dream, Design, Deliver with our 3M VHB Tape 4936. It is a grey, 0.6 mm thick, multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a board variety of high and medium surface energy substrates and offers a good plastiziser resistance.

See full description
Specifications for Tape 4936P, Grey, 19 mm x 33 m, 0.6 mm
  • MFR Part No.
    7000072386
  • Length
    33m
  • Width
    19mm
  • Pack Quantity
    1
  • Resistance Features
    Moisture Resistant
    UV Resistant
  • Colour
    Grey
  • Material
    Foam
  • Tape Thickness
    0.6mm
  • Adhesive Material
    Acrylic
  • Series
    VHB 4936P
  • Maximum Operating Temperature
    100°C
  • Minimum Operating Temperature
    20°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome