VHB Black Double Sided Foam Tape, 25mm x 3 1.1mm

Order Code: ZT3110159S

£199.99 Inc VAT (20%)


Description

This tape used a black modified acrylic adhesive to provide a strong double sided foam tape.

Features and Benefits
• Adheres to a broad range of surfaces, including metals, wood and plastics
• The tape provides shear strength, conformability, temperature resistance and surface adhesion
• Creates a permanent seal against water, moisture and dust
• Ideal as a replacement for mechanical fasteners (rivets, welding, screws) or liquid adhesives

Typical Applications
• Transportation
• Appliances
• Electronics
• Construction
• Signs and displays

See full description
Specifications for VHB Black Double Sided Foam Tape, 25mm x 3 1.1mm
  • MFR Part No.
    7100211834
  • Series
    VHB 5952F
  • Length
    33m
  • Tape Thickness
    1.1mm
  • Width
    25mm
  • Material
    Acrylic Foam
  • Colour
    Black
  • Adhesive Material
    Acrylic
  • Maximum Operating Temperature
    149°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome