NBR Quad Ring Selection Box 377 Piece

Order Code: ZT1014485X

£42.99 Inc VAT (20%)


Description

Quad rings - provide lower friction and eliminate the tendency of standard ?O?-rings to ?roll? in the groove. Can also be used on slow rotational applications.

Kit contains a selection of the most popular 30 sizes of Quad rings (X-Rings).
Ideal for repair or maintenance use.
Viton material.

See full description
Specifications for NBR Quad Ring Selection Box 377 Piece
  • Includes
    (30) Sizes of Quad rings
  • Size Range
    2.9mm - 28.17mm
  • Hardness
    70 Shore
  • Kit Type
    Quad Ring Kit
  • Operating Temperature Range
    -30 to 100°
  • Number of Pieces
    377
  • Resistance Features
    Hydraulic oils
    Mineral oils and greases
  • MFR Part No.
    Quad Kit Q - NBR
  • Material
    Nitrile Rubber (NBR)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome