8347 HP Transp 25MM X 5000M1RL-30CTNS/PLT

Order Code: ZT2519411S

£129.99 Inc VAT (20%)


Description

This 3M™ Carry Handle Tape is strong and can quickly adhere on a wide range of surfaces including packaging films. This tape can be used after the heat shrinking process to form an adhesive carry handle.

Features and Benefits
• Great adhesion to different foils
• Allows to transform bulky purchases into travel friendly packages
• Has high shear strengths, making it ideal for carrying handle applications
• This adhesive adheres quickly and easily onto a wide range of surfaces

See full description
Specifications for 8347 HP Transp 25MM X 5000M1RL-30CTNS/PLT
  • MFR Part No.
    7000035384
  • Colour
    Transparent
  • Material
    Polyethylene
  • Tape Type
    Carry Handle Tape
  • Width
    25mm
  • Length
    5000m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome