Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
General Purpose Tapes
Cellotape 24mm x 66m (Pack of 6)
Order Code:
ZT5537419S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/general-purpose-tapes/cellotape-24mm-x-66m-pack-of-6/p/ZT5537419S
Add to quotation
View all General Purpose Tapes
Description
Cellotape 24mm x 66m - Pack of 6
Tags:
#NewProduct
Specifications
Specifications for Cellotape 24mm x 66m (Pack of 6)
Length
66m
Product Type
Cellotape
Width
24mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome