Glass Cloth Tape 361, White, 24IN X 60 Yd, 6.4 Mil, 1 Roll/Case

Order Code: ZT2519350S

£2,299.99 Inc VAT (20%)


Description

This 3M™ Glass Cloth Tape is great for applications that would require high temperature resistance. The tape is also great for pressure sensitive silicone adhesives as it has high adhesion, long ageing and strong holding power.

Features and Benefits
• Designed to protect surfaces and materials from temperatures of up to 288°C
• Splice fabrics, sealing panels and use for heavy duty masking, bundling, holding and harness wrapping
• Can be certified to meet F.A.R. 25.853, flame resistant specification
• Used for permanent sealing of high temperature ducts or chambers

Typical Applications
• Use in aerospace, automotive, military, roofing, specialty vehicles and ship building
• Can be used for fabric splicing, seaming and sealing panels, heavy duty masking, bundling, holding and harness wrapping
• Ideal for splicing of fabrics and textured surfaces
• Great for aerospace panel sealing
• Ideal for welding backup and wire harness protection
• Use for fabric splicing, seaming and sealing panels

See full description
Specifications for Glass Cloth Tape 361, White, 24IN X 60 Yd, 6.4 Mil, 1 Roll/Case
  • MFR Part No.
    7000029149
  • Width
    609mm
  • Material
    Cloth
  • Colour
    White
  • Length
    54m
  • Tape Type
    Glass Gloth Tape
  • Resistance Features
    Temperature Resistant
  • Tape Thickness
    0.13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome