Hi-Vis Heat Apply Reflective Tape Reflective - YK400 RFC ONE

Order Code: ZT5248332S

£69.99 Inc VAT (20%)


Description

Hardwearing and weatherproof. Conforms to EN ISO 20471: 2013 + A1: 2016 Visibility in the darkness and reflective at night. Not recommended for nylons and fabrics treated with a durable water repellent (DWR) finish. One simple heat-seal operation to apply (160-190° for 10-20 seconds). Washable at 60°C, 25 wash cycles. Do not wash in biological powder. Do not iron or tumble dry. 5cm wide rolls. Sold in 100m rolls.

See full description
Specifications for Hi-Vis Heat Apply Reflective Tape Reflective - YK400 RFC ONE
  • Product Type
    Decoration Supplies
  • Colour
    Reflective
  • Size
    ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome