LSE-160WF White 1120MM x 3 1.6MM 1ROLL/CV

Order Code: ZT5135895S

£2,999.99 Inc VAT (20%)


Description

White, 1.6 mm, modified acrylic adhesive with a conformable, acrylic foam core
Bonds LSE plastics and composites without primer
Superior outdoor performance, UV and solvent resistance
High aging resistance
Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Suggested Applications
Bond panel to frame
Bond stiffener to panel e.g. roof bonding
Bond lens window ti housing
Bond of decorative material, trim, attachments

See full description
Specifications for LSE-160WF White 1120MM x 3 1.6MM 1ROLL/CV
  • Colour
    White
  • Thickness
    1.6mm
  • Width
    1120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome