Mounting Tape with Adhesivesystem 21920 Pink 18"x25YD20 Mil

Order Code: ZT2519360S

£299.99 Inc VAT (20%)


Description

3M™ Cushion-Mount™ Pro Plate Mounting Tape with Comply™ Adhesive System is designed for mounting flexographic print plates to cylinders or sleeves. This particular mounting tape is designed for high quality light medium combination print.

Features and Benefits
• Great for printing combinations of solids and process with halftone dots
• Features a 3M™ Comply Adhesive System that have no air bubbles under the plate or under the tape
• Designed to securely bonds flexographic photo polymer plate to print sleeve to prevent plate edge lifting during printing
• For easy tape and plate mounting

Typical applications
• Suitable for flexographic printing, flexographic printers
• Great for mounting photo polymer plates to flexographic printing cylinders and sleeves
• Can be used in combination, process, and solid printing processes

See full description
Specifications for Mounting Tape with Adhesivesystem 21920 Pink 18"x25YD20 Mil
  • MFR Part No.
    7100160389
  • Colour
    Pink
  • Material
    Foam
  • Width
    457mm
  • Length
    22m
  • Tape Thickness
    0.55mm
  • Tape Type
    Mounting Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome