Plus Plate Mounting Tape E1315, Yellow, 457 mm x 23 M, 0.38 Mm

Order Code: ZT2519395S

£279.99 Inc VAT (20%)


Description

This 3M™ Cushion-Mount™ Plus Plate Mounting Tape allows for a high quality standard combination print that is specifically designed for mounting to flexographic printing cylinders or sleeves.

Features and Benefits
• Features a air release feature adhesive, for tolerance to ink contaminates, making the removal of plates quicker and easier
• Designed for increased productivity and reduced handling time

Typical Applications
• Suitable for mounting to flexographic printing cylinders or sleeves

See full description
Specifications for Plus Plate Mounting Tape E1315, Yellow, 457 mm x 23 M, 0.38 Mm
  • Width
    457mm
  • Material
    Foam
  • Colour
    Yellow
  • Tape Type
    Mounting Tape
  • Length
    23m
  • MFR Part No.
    7000042752

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome