Plus Plate Mounting Tape L1020, White, 1372 mm x 23 M, 0.5 Mm

Order Code: ZT2519348S

£849.99 Inc VAT (20%)


Description

This 3M™ Cushion-Mount™ Plus Plate Mounting Tape allows for a high quality standard combination print that is specifically designed for mounting to flexographic printing cylinders or sleeves.

Features and Benefits
• Features a air release feature adhesive, for tolerance to ink contaminates, making the removal of plates quicker and easier
• Designed for increased productivity and reduced handling time
• 0.51mm thickness

Typical Applications
• Suitable for mounting to flexographic printing cylinders or sleeves

See full description
Specifications for Plus Plate Mounting Tape L1020, White, 1372 mm x 23 M, 0.5 Mm
  • Material
    Foam
  • Tape Type
    Mounting Tape
  • MFR Part No.
    7100136272
  • Colour
    White
  • Tape Thickness
    20mil
  • Width
    1372mm
  • Length
    22m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome