Plus Plate Mounting Tape L1920, Light Pink, 457 mm x 23 M, 0.5 Mm

Order Code: ZT2519335S

£279.99 Inc VAT (20%)


Description

This 3M™ Cushion-Mount™ Plus Plate Mounting Tape is a double coated tape is designed for light flexographic plate mounting. The foam material of the tape provides excellent printing quality for combination, solid printing and process printing.

Features and Benefits
• Features new adhesive technology that reduces damage to the plate
• Designed for increased productivity and total handling time is reduced
• Includes an air release feature adhesive that is tolerant to ink contaminates, allowing for the easy removal of plates

Typical Applications
• Suitable for flexographic plate mounting

See full description
Specifications for Plus Plate Mounting Tape L1920, Light Pink, 457 mm x 23 M, 0.5 Mm
  • Width
    457mm
  • Material
    Foam
  • Colour
    Pink
  • Length
    22m
  • MFR Part No.
    7100136283
  • Tape Thickness
    20mil
  • Tape Type
    Mounting Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome