Polyester Tape 8402 Green 51 mm x 66 M 0.05 Mm

Order Code: ZT5134487S

£82.99 Inc VAT (20%)


Description

Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60�F (-50�C) to 350�F (177�C)
Silicone adhesive provides clean removal from a variety of surfaces
Chemical resistant adhesive and backing provide durability in difficult environments, such as anodization
Ideal for splicing applications on surfaces that are difficult to adhere to, such as silicone coated papers and films




Suggested Applications

See full description
Specifications for Polyester Tape 8402 Green 51 mm x 66 M 0.05 Mm
  • Colour
    Green
  • Product Type
    Polyester Tape
  • Width
    51mm
  • Length
    66m
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome