Polyester Tape 8403 Green 305 mm x 66 M 0.06 Mm

Order Code: ZT5134747S

£499.99 Inc VAT (20%)


Description

Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60�F (-50�C) to 350�F (177�C)
Silicone adhesive provides clean removal from a variety of surfaces
Chemical resistant adhesive and backing provides durability in difficult environments, such as anodization
Thickest version of our 3M� Polyester Tape 8900 series, providing more durability and longer wear
Silicone adhesive provides clean removal from a variety of surfaces
Creates a permanent seal against water, moisture and more


Suggested Applications

See full description
Specifications for Polyester Tape 8403 Green 305 mm x 66 M 0.06 Mm
  • Length
    66m
  • Width
    305mm
  • Product Type
    Polyester Tape
  • Material
    Polyester
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome