Polyester Tape 8902, Blue, 48 In X 72 Yd, 3.4 Mil, 1 Roll per Case

Order Code: ZT2519397S

£1,149.99 Inc VAT (20%)
£1,199.994% off


Description

This 3M™ Polyester Tape is made from high-quality strong polyester backing and silicone adhesive. The polyester tape is designed to work on a wide range of applications, even on high temperature or adhesion to silicon treated surfaces.

Features and Benefits
• Designed to offer excellent thermal, abrasion and chemical resistance properties
• Allows for the user to remove the tape cleanly from stainless steel, glass (after 5 hours) and anodised aluminium
• This silicon adhesive offers high heat resistance compared with rubber or acrylic adhesives

See full description
Specifications for Polyester Tape 8902, Blue, 48 In X 72 Yd, 3.4 Mil, 1 Roll per Case
  • Material
    Polyester
  • Length
    65m
  • Width
    1220mm
  • MFR Part No.
    7000019345
  • Colour
    Blue
  • Tape Type
    Polyester Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome