Scotch 9343 655MM X 33M

Order Code: ZT2519400S

£2,399.99 Inc VAT (20%)


Description

This Conformable Sound Management Film is designed to reduce any noise, vibration or squeaks in automotive interior applications.

Features and Benefits
• Made from lightweight and durable non-woven micro fibre backing which is great for providing comfortability and elasticity
• Can only be used on flat surfaces
• Designed to reduce noise reduction in automotive interiors

Typical Applications
• For use on flat surfaces only

See full description
Specifications for Scotch 9343 655MM X 33M
  • Colour
    Black
  • MFR Part No.
    7000073368
  • Length
    33m
  • Width
    630mm
  • Tape Type
    Sound Management Film
  • Tape Thickness
    0.15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome