Tape 5952P Grey 25 mm x 66 M Restricted HT 019-00730

Order Code: ZT5135803S

£229.99 Inc VAT (20%)


Description

Black, 1.1 mm, modified acrylic adhesive and very conformable acrylic foam core
Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS
Superior outdoor performance, UV and solvent resistance
High aging resistance
Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Suggested Applications
Bond panel to frame
Bond stiffener to panel
Bond of decorative material, trim, attachments
Bond of nameplates, logos and signs

See full description
Specifications for Tape 5952P Grey 25 mm x 66 M Restricted HT 019-00730
  • Thickness
    1.1mm
  • Colour
    Grey
  • Product Type
    Tape
  • Width
    25mm
  • Length
    66m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome