Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
General Purpose Tapes
Tape RP25F Grey 1220MM x 3 1 Roll per Case
By 3M
Order Code:
ZT5136116S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it in
24-30
working days
Available
GBP
1499.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/general-purpose-tapes/tape-rp25f-grey-1220mm-x-3-1-roll-per-case/p/ZT5136116S
Add to quotation
View all General Purpose Tapes
Description unavailable
Specifications
Specifications for Tape RP25F Grey 1220MM x 3 1 Roll per Case
Colour
Grey
Product Type
Tape
Thickness
3mm
Width
1220mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome