UHMW PE Film Tape 5421, Clear, 610 mm x 16.5 M, 0.17 Mm

Order Code: ZT2519237S

£1,499.99 Inc VAT (20%)


Description

This conformable sound management film is designed to reduce any noise, vibration or squeaks in automotive interior applications.

Features and Benefits
• Made from lightweight and durable non-woven micro fibre backing which is great for providing comfortability and elasticity
• Can only be used on flat surfaces
• Designed to reduce noise reduction in automotive interiors

See full description
Specifications for UHMW PE Film Tape 5421, Clear, 610 mm x 16.5 M, 0.17 Mm
  • Width
    609mm
  • MFR Part No.
    7000001215
  • Length
    16m
  • Material
    Polyethylene
  • Colour
    Transparent
  • Tape Thickness
    6.7mil
  • Tape Type
    Slick Surface Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome