EG340 Professional Industrial Glue Gun 220W 240V RPDEG340
0
1

EG340 Professional Industrial Glue Gun 220W 240V RPDEG340

Order Code: ZT1459600SCopy

£199.99 Inc VAT (20%)


Description

The Rapid EG340 Glue Gun is designed for pro-industrial users who need a powerful glue gun for high intensity use that works with different type of glues. It is ideal for use on PVC, for sealing cables and tiles, electronics and electrics, furniture and wood, manual carton sealing, trade exhibits and decoration. The EG340 is equipped with a heater system of 220 watts, a very accurate, low effort 4-finger soft grip trigger mechanism allowing the best ratio pressure/transfer into the melting chamber and a soft grip handle for high comfort. It can be used for both low and high temperature 12mm diameter glue sticks and the temperature is adjustable from 120 to 220°C, the temperature settings are 120°C, 145°C, 170°C, 195°C and 220°C. The high glue output of 1400g/hour is ideal for intensive use and the 2-minute heating time ensures it is ready to use when needed. Interchangeable nozzles and an adjustable stand allow this glue gun to be used for all types of jobs. Comes with a 2-year guarantee. SpecificationInput Power: 220W.Working Voltage: 220V-240V.Heating time 1 min at 130 °C, 3 min at 210 °CTemperature Settings: 120/145/170/195/220°C.Glue Output: 35g/min - 1400gr/hour.Glue Stick Diameter: 12mm.Regulation: Mechanical Thermostat.Nozzle: Ø3.0 mm, exchangeableCord Length: 2.5m.Supplied with a fixed and a mobile stand

See full description
Specifications for EG340 Professional Industrial Glue Gun 220W 240V RPDEG340
  • MFR Part No.
    RPDEG340
  • Type
    Corded
  • Power Source
    Corded 240V
  • Glue Stick Diameter
    12mm