EG380 Industrial Glue Gun 400W 240V RPDEG380
0
1
2
3

EG380 Industrial Glue Gun 400W 240V RPDEG380

Order Code: ZT1459644SCopy

£299.99 Inc VAT (20%)


Description

The Rapid EG380 Glue Gun is a powerful gun designed for industrial use, equipped with a 2-heater system with a total of 400 watts providing a glue output of 2200 gr/hour. It is ideal for use on PVC, for sealing cables and tiles, electronics and electrics, furniture and wood, manual carton sealing, trade exhibits and decoration. It can be used with both low and high temperature 12mm diameter glue sticks and the temperature is adjustable from 130 to 230°C, the temperature settings are 130 °C, 150 °C, 170 °C, 190 °C, 210 °C and 230 °C Its strong feeding mechanism allows a higher glue output per trigger stroke for intensive use, and it has a 4-minute heating time. Interchangeable nozzles and an adjustable stand allow this glue gun to be used for all types of jobs. The smooth-4 finger soft grip trigger and ergonomic lightweight design ensures comfort over long term use and reduces the effort required. Comes with a 2-year guarantee. SpecificationInput Power: 400W.Working Voltage: 220V-240V.Heating Time: 1 min at 130 °C, 3 min at 210 °CTemperature Settings: 130 °C, 150 °C, 170 °C, 190 °C, 210 °C and 230 °CGlue Output: 2200gr/hour.Glue Stick Diameter: 12mm.Regulation: Mechanical Thermostat.Nozzle: Ø3.5 mm, exchangeableCord Length: 3.5m.

See full description
Specifications for EG380 Industrial Glue Gun 400W 240V RPDEG380
  • MFR Part No.
    RPDEG380
  • Type
    Corded
  • Power Source
    Corded 240V
  • Glue Stick Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome