0
1
2
3
4

H4-7 Hot Melt Cordless Glue Gun 4V TAC1559

Order Code: ZT1465588S

£40.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Tacwise H4-7 Hot Melt Cordless Glue Gun is ideal for a wide range of applications, including DIY, arts and crafts, fabrics, wood, plastic and leather. Made from impact and high heat resistant material, the free-standing gun is quick to heat up and features a handy auto turn-off after 5 minutes of non-use. With an automatic LED light for precision, and a comfortable, contoured trigger, this gun is the ideal choice for DIY/everyday usage. It also boasts a rechargeable, fully integrated 4V lithium-ion battery, making wires a thing of the past. Supplied with 1 x USB Charging Cable, 30 x Tacwise Hot Melt Glue Sticks and 1 x Handy Neoprene Storage Bag. Backed by a 2-year guarantee when using Tacwise Hot Melt Glue Sticks.

See full description
Specifications for H4-7 Hot Melt Cordless Glue Gun 4V TAC1559
  • Glue Stick Diameter
    7mm
  • MFR Part No.
    TAC1559
  • Type
    Cordless
  • Power Source
    Corded 240V