Handy Glue Gun 45W 240V

Order Code: ZT2594758S

£15.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Bostik Handy Hot Melt Glue Gun is ideal for hobbies and light household repairs. Compact and easy to use. Its trigger control allows for consistent application and it comes with its own retractable stand. Includes 2 glue sticks. Specification Input Power: 45W Glue Stick Diameter: 7mm

Specifications for Handy Glue Gun 45W 240V
  • Type
    Corded
  • Power Source
    Corded 240V
  • Glue Stick Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome