Extra Strong Glue Dots (Pack of 768) - 30803719

Order Code: ZT4177415S

£15.99 Inc VAT (20%)


Description

Bostik Extra Strong Glu Dots are circles of clear, extra strong glue which sticks to almost any flat surface. Suitable for use on paper, wood, plastic, metal glass and painted surfaces, these glu dots are ideal for gift wrapping, photo albums, craft projects and instant fixing. Made from an acid and lignin free formula, the non-yellowing dots have a diameter of approximately 10mm.
Glue circles for use on most flat surfaces
Acid and lignin free formula
No mess and easy to use
Suitable for: Glass, photos, posters, crafts and more
No drying time
Dot diameter: 10mm
Pack of 12 x 64 dots (768 dots in total)

See full description
Specifications for Extra Strong Glue Dots (Pack of 768) - 30803719
  • Colour
    Transparent
  • Product Type
    Glue Dots
  • Diameter
    10mm
  • Compatible Materials
    Painted Surfaces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome