MPS12 Hot Melt Adhesive, 170 Sticks 5kg

Order Code: ZT1015160X

12mm
£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Precision extruded to fit Stickfast glue guns and compatible with the majority of glue guns on the market.

MPS
The most popular glue stick. Use for fabrics, upholstery, plastics etc. Long set time.

MPS
Multi Purpose
All-purpose hotmelt with medium to long set time.  Ideal for a wide range of industrial and general use applications.

Set time: 20-30 sec.
Set colour: Clear.

Sizes:
Sticks 12 x 300mm (MPS12)
Sticks 18 x 300mm (MPS18)

Applicator gun: All models

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome