063676 All Purpose Adhesive 20ml - 3-63676

Order Code: ZT4176985S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

This UHU All Purpose Adhesive is a crystal clear liquid ideal for home, office, school, DIY projects and model building. Temporarily adjustable before drying, this permanent adhesive does not wrinkle paper and remains elastic. Designed for use on wood based materials, plastics (ABS, hard and soft PVC, Plexiglas, polystyrene, Resopal), metal, glass, porcelain, ceramic, leather, rubber, felt, cork, fabrics, cardboard, paper and much more. Supplied in a 20ml tube.
Crystal clear liquid adhesive
Universal applications in home, office or school
Permanent, fast bonding
Temporarily adjustable whilst drying
Does not wrinkle paper
For use on numerous surfaces
Volume: 20ml

See full description
Specifications for 063676 All Purpose Adhesive 20ml - 3-63676
  • Volume
    20ml
  • Product Type
    All Purpose Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome