0
1
2

499 Prism Gel Adhesive 20 GM

Order Code: ZT1014940X

£35.99 Inc VAT (20%)


Description

LOCTITE® 499 GEL is a high-quality, one-part adhesive gel that offers superior heat resistance and moisture stability. Ideal for rubbers, plastics, and metals, it provides a strong, lasting bond, resists thermal cycling, and is perfect for general-purpose applications requiring quick, durable bonding solutions.

Features and Benefits
• High-quality temperature-resistant prism gel adhesive
• One-part formula requires no mixing
• Superior resistance to humidity and thermal cycling
• Suitable for rubbers, plastics, and metals
• Ideal for general-purpose applications needing heat resistance

See full description
Specifications for 499 Prism Gel Adhesive 20 GM
  • MFR Part No.
    135470
  • Features
    High Temperature
    Resists Thermal Cycling and also Exhibits Superior Resistance to Humidity
  • Pack Size
    20g
  • Temperature Resistance Range
    0 to 120°C
  • Drying / Bonding Time
    15 to 150s
  • Colour
    Transparent
  • Compatible Materials
    Plastic
    Metal
    Rubber
  • Viscosity Grade
    Gel
  • Flammable
    No
  • Application Temperature Range
    22�C�
  • Series
    499
  • Product Composition
    Cyanoacrylate
  • Type
    Instant Adhesive
  • Maximum Service Temperature
    120
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Resistance Type
    Temperature-Resistant
    Chemical-Resistant
    Water-Resistant
  • Container Type
    Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome