Control Power Gel Super Glue 4g 2633673

Order Code: ZT1510632S

£3.79 Inc VAT (20%)


Description

Loctite Super Glue Power Gel Control is the perfect solution for bonding challenges in the workplace. Simple to use, with an easy grip squeeze bottle and nozzle ideal for those hard to reach places. The unique rubber infused gel formula allows high strength bonds that are extremely precise even on flexible materials with no mess or drips. The instant adhesive has a shatterproof formulation that will survive being dropped more than 60 times, and is strong enough to resist impact, shock, vibration, and extreme temperatures. With a transparency when dry to form invisible bonds, it gives long lasting durability on a range of materials including rubber, leather, wood, metal and most plastics. Designed with an anti-clog cap to prevent drying out and offer long term use.
High performance instant adhesive with advanced dispenser for pinpoint accuracy
Water, dishwasher, shock and temperature resistant rubber-infused gel super glue
Easy grip squeeze bottle allows controlled application
Lift-and-lock safety cap with anti-clog design
Bonds porcelain, metal, rubber, leather, wood, plastic, paper and more
Dries clear for invisible repairs
Supplied in a 1g tube

See full description
Specifications for Control Power Gel Super Glue 4g 2633673
  • MFR Part No.
    LO06117
  • Product Type
    Adhesives
  • Depth
    29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome