Extreme All Purpose Glue Gel - 20g

Order Code: ZT4792476S

£8.99 Inc VAT (20%)


Description

Formulated with cyanoacrylate rubber-infused gel formula, this instant glue allows powerful bonds that are extremely precise even on vertical surfaces and materials that require high flexibility. It is ideal for repairs at home, as can be repositioned for up to 60 seconds, making it the ideal glue to repair larger surfaces without clamping. This multi material glue works on a variety of materials - from wood, rubber, plastic and more - it even works as a leather glue. The glue gel adhesive not only withstands strong conditions but is also shock resistant and serves as a waterproof glue and a heatproof glue, proving reliable for a huge range of requirements and users. Before starting, ensure the surfaces you want to bond are clean, dry and close-fitting. Simply remove the cap and apply a small quantity of the power glue gel to one surface, press both surfaces together immediately and hold them in place until the bond sets.

See full description
Specifications for Extreme All Purpose Glue Gel - 20g
  • Product Type
    Glues
  • Pack Quantity
    20g
  • Colour
    Transparent
  • Adhesive Type
    Permanent
  • Form
    Super Glue
  • Use
    Multi Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome