Glue Remover 5g NWT7816

Order Code: ZT4069617S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Loctite Glue Remover, Effective Adhesive Remover for Correcting Badly Bonded Items, Practical Sticker Remover for a Range of Surfaces, 1 x 5g Loctite Glue Remover 5gccidently applied too much of our Super Glue? Use Loctite Glue Remover effectively remove glue, tough stains and labels!We all know accidents can happen maybe your children have stained their clothes with glue or perhaps you have accidentally applied glue to the wrong surface while doing repairs. Don't worry! With Loctite Glue Remover you can fix these problems easily. This super glue remover ensures efficient removal of adhesives, glues and labels. Easily correct badly bonded items. Ideal for cleaning a range of stained surfaces whether clothes, glue spillage, marker stains, ink stains or sticky label residue. Loctite Glue Remover is developed with a non-drip, gel formula which makes it also suitable for vertical applications. Designed to remove super glue from clothing, skin, and most surfaces, this Loctite Glue Remover corrects unwanted bonded items and separates accidentally bonded fingers. With a gel formula that is suitable for application on vertical surfaces, it can also be used to clean stained surfaces, glue spillages, marker pen stains and sticky labels. Supplied in a 5g tube.

See full description
Specifications for Glue Remover 5g NWT7816
  • Type
    Glues
  • Pack Quantity
    3g
  • Form
    Glue Remover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome