Mini Trio Super Glue 3 x 1g

Order Code: ZT4970401S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

Loctite Mini Trio Super Glue 3 x 1g Has the handle of your favourite mug broken off? Are you looking for a strong glue to mend precious china? Look no further than Loctite Super Glue Mini Trio! Loctite Super Glue Mini Trio 3 x 1g contains three one-shot tubes, so you're always ready for a quick repair job on the go! Loctite Super Glue Mini Trio provides strong and reliable solutions for your gluing task at home. Convenient small-sized pipette for travel emergencies. Small enough to fit into any sized bag. Fast and secure, its liquid formula bonds in seconds, with a new water-resistant formula! This multi-purpose glue helps you to easily handle any kind of small daily repair job around the house! Providing instant strength, transparent drying technology and an anti-clog cap, Loctite Super Glue Mini Trio ensures durable, long-lasting and invisible repairs. This practical, transparent glue works on a variety of materials � from wood, rubber, plastic* and more � it even works as a leather glue. This instant glue not only withstands heavy loads but is also shock-resistant and serves as a waterproof glue and a heatproof glue, proving reliable for a huge range of requirements and users. * (except PE/PP)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Mini Trio Super Glue 3 x 1g
  • Colour
    Transparent
  • Compatible Materials
    Leather
    Wood
    Plastic
    Rubber
  • Product Type
    Super Glue
  • Features
    Water-resistant