Rubber & Plastic Bonder 20G

Order Code: ZT5131347S

£11.99 Inc VAT (20%)
£12.997.5% off


Description

The B406 Rubber & Plastic Bonder is a high-performance adhesive designed for quick and reliable bonding of rubber, plastic, and elastomeric materials. Its fast curing time and strong shear strength make it ideal for precision and time-sensitive applications such as bonding O-rings and repairing seals in automotive, manufacturing, and maintenance industries.

Features and Benefits:
• Colour: Clear for discreet application
• Base: Ethyl for strong bonding performance
• Viscosity: 25-35 cps for smooth application
• Shear Strength: 15-25 N/mm² for durable bonds
• Fixture Time (EPDM): <5 seconds for rapid bonding

See full description
Specifications for Rubber & Plastic Bonder 20G
  • MFR Part No.
    B406-20g
  • Type
    General Purpose
  • Size
    20g
  • Colour
    Transparent
  • Compatible Materials
    Rubber
    Plastic
  • Product Composition
    Ethyl
  • Product Type
    Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome